19in Single Port KVM Console Server Rack

Order Code: ZT1536701S

£939.99 Inc VAT (20%)


Description

Startech 19in Single Port KVM Console Server Rack This rack-mount KVM console provides complete keyboard, monitor and mouse control for a single server or multiple servers, connected through a separate KVM switch (sold separately). The 19 in. console installs into 1U of rack space, offering a space-efficient solution for complete console control. Maximize your IT budget, minimize your hassleThis KVM console provides all the essential controls you�ll need to manage your server room at a low cost. The console features a built-in keyboard and a touchpad for intuitive control, as well as an LCD display that supports resolutions up to 1280x1024. Maximize your screen spaceThis versatile LCD console has a 19 in. screen. The increased screen space allows you to run multiple applications on the same screen, increasing your productivity. Clutter-free monitoringThe rack-mount LCD console slides out from 1U of rack space, enabling you to easily monitor and control a single server or multiple servers when connected through a KVM switch. The rack-mount VGA console features a handle that makes it easy to slide the console in and out of the server rack, keeping your area organized and clutter-free. Hassle-free system integrationThe rack console features a single-port KVM module, which enables you to connect it directly to a server. The module offers the flexibility you need to easily integrate it into your existing server infrastructure. The RKCONS1901 is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 19in Single Port KVM Console Server Rack
  • Weight
    12.2kg
  • Type
    Server & Data Racks
  • Form
    Rackmount KVM Console
  • Colour
    Black
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome