Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Servers
1U Solid Server Rack Panel W
By Startech
Order Code:
ZT1587810S
£18.99
each
Inc VAT (20%)
£189.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it by
Fri, 3rd Jan
In Stock
GBP
189.90
https://www.zoro.co.uk/shop/computers-and-electronics/servers/1u-solid-server-rack-panel-w/p/ZT1587810S
Add to quotation
View all Servers
Description
1u Solid Server Rack Panel W Tool Less Installation
Specifications
Specifications for 1U Solid Server Rack Panel W
Type
Filler Panel
Width
55mm
Depth
490mm
Height
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome