2 Post Server Rack Shelf UP to 75 LB

Order Code: ZT1538220S

£73.99 Inc VAT (20%)


Description

2 Post Server Rack Shelf Up to 75 lb The†2 post†server rack shelf†allows you to add a high capacity mid-mount fixed shelf to almost any standard 2 post server rack.††

EIA 310†Compliant†
Our†2u rack shelf†is EIA 310 compliant meaning it can fit most standard 19'' 2 post racks.†The included mounting brackets can be adjusted to accommodate different post depths, making this†centre mount rack shelf†a universal solution for 2 post rack storage,†while the vented design helps to improve airflow in the rack.††

Solid Steel†Construction††
Constructed using SPCC commercial grade cold-rolled steel, this durable†2 post network rack shelf†can hold up to 75 lb.†(34 kg) of equipment - a perfect solution for storing non-rackmount equipment, tools, peripherals or accessories in your rack to keep them readily accessible.††

Backed by a StarTech.com Lifetime warranty and free lifetime technical support

See full description
Specifications for 2 Post Server Rack Shelf UP to 75 LB
  • MFR Part No.
    8STCABSHF2POSTV2
  • Colour
    Black
  • Type
    Server & Data Racks
  • Weight
    3.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome