2U Fixed 19in Adjust Server Rack Rails

Order Code: ZT1536054S

£119.99 Inc VAT (20%)


Description

2U Fixed 19in Adjust Server Rack Rails These 2U server-rack rails let you mount non-rackmount equipment such as desktop servers, networking equipment or KVM switches, into your 19" server rack without sacrificing an additional 1U of rack space, like you would with a traditional shelf. The rack rails are also a great solution for mounting equipment with damaged rails or discontinued OEM equipment such as Dellô, IBMÆ, HPÆ or Apple servers that no longer have rack rails available.
This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.
Turn non-rackmount equipment into 2U rackmount hardware
These rack rails add rackmount functionality to your non-rackmount gear, by cradling your equipment in an open frame supported by three sturdy crossbars. You can mount your non-rackmount equipment by mounting the rails to your server rack and placing your equipment on the undercarriage. For equipment that already features mounting holes, the rails also feature multiple mounting patterns to secure your equipment, for an added level of security.
Universal design mounts to almost any 19 server rack
Adhering to the EIA-310 standard for 19"" rackmount equipment, these mounting rails are universally compatible with 19"" server racks. The depth is adjustable for a variety of rack sizes and configurations. Plus, there is a rear cable management panel thatís removable for additional customization.
Maximum durability
To ensure your equipment is secure, these mounting rails feature cold-rolled steel construction. The durable design can support a weight load of up to 100 lb (45 kg).
The UNIRAILS2U is backed by a lifetime StarTech.com warranty with free technical support."

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2U Fixed 19in Adjust Server Rack Rails
  • Weight
    3.7kg
  • Colour
    Black
  • Product Type
    Server & Data Racks
    Shelf
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome