42U 2 Post Server Rack with Casters

Order Code: ZT1540623S

£229.99 Inc VAT (20%)


Description

42U 2 Post Server Rack with Casters Store your server, network and telecommunications equipment in this sturdy 42U rack. With a 2-post design, the rack saves floor space and its dual-post, open-depth design makes it broadly compatible with longer equipment. Maximum portabilityThe 2-post rack features four swivelling casters, so you can easily move it around in your server room, office or studio. It�s easy to reposition or relocate the rack in order to connect your rack-mounted equipment to other devices throughout your workspace. High durabilityThe durable dual-post server rack is made of heavy-gauge steel, instead of aluminium, to ensure a stable installation platform. The rack supports a static loading capacity of up to 600 lb. (272 kg), and it�s compliant with several industry rack standards (EIA/ECA-310, IEC 60297, DIN 41494), to provide a stable platform that eliminates the need for concrete mounting kits. Wide compatibilityYou can easily mount your ANSI/EIA RS-310-D compliant network equipment to the rack without using additional hardware. It features square mounting holes on the frame and a universal design that's compatible with most rack equipment. The 2POSTRACK42 is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 42U 2 Post Server Rack with Casters
  • MFR Part No.
    8ST2POSTRACK42
  • Colour
    Black
  • Type
    Server & Data Racks
  • Weight
    23.6kg
  • Form
    Server Rack
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome