8U 19in Open Frame Server Rack Adj Depth

Order Code: ZT1536269S

£229.99 Inc VAT (20%)


Description

8U 19in Open Frame Server Rack Adj Depth The 8U†open frame rack†lets you store your servers, network and telecommunications equipment in a sturdy, adjustable depth open-frame rack.†

Easy to Assemble††
Designed with ease of use in mind, this 8U†4†post†rack offers easy-to-read markings for both rack units (U) and depth, with a wide range of mounting depth adjustments (22 - 40 in.) that make it easy to adapt the†adjustable server rack†to fit your equipment.†

Durable†Design†
This durable†free standing†server rack†supports a static loading capacity of up to 1200†lb.†(544†kg) and portable rolling weight capacity of 660†lb.†(300†kg). The rack also features offers compliance with the EIA/ECA-310 standard for a universal design that's compatible with most†network equipment rack†equipment.†

For a complete server storage solution that saves you time and hassle, the†mobile server rack†includes optional accessories such as casters, levelling feet and cable management hooks. The base is also pre-drilled for securely fastening the rack to the floor if needed, providing you with additional stability while free standing.†

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 8U 19in Open Frame Server Rack Adj Depth
  • Depth
    1100mm
  • Type
    Freestanding Rack
  • Height
    460mm
  • Width
    600mm
  • Material
    Steel
  • For Use With
    Rackmount Models
  • Weight
    22.5kg
  • Colour
    Black
  • Form
    Server Rack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome