A34-R825SL32 022 Boring Head

Order Code: ZT1199584X

£999.99 Inc VAT (20%)


Description

Functional Length: 22 mm
Coolant Entry Style Code: 1: axial concentric entry
Item Weight: 0.76 kg
Unit System: Metric
Maximum Adjustment Limit: 7.5 mm
Through Hole Function Property: Yes
Product Type: CoroBore® 825 head with CoroTurn® SL interface
Body Material Code: Steel
CoroPak: 13.1
Adaptive Interface Machine Direction: CoroBore 825 -size A34

See full description
Specifications for A34-R825SL32 022 Boring Head
  • MFR Part No.
    26352053
  • Hand Preference
    Right
  • Functional Length
    22mm
  • Coolant Entry Style
    1, axial concentric entry
  • Body Material
    Steel
  • Unit Measured
    Metric
  • CoroPak
    13.1
  • Maximum Adjustment Limit
    7.5mm
  • Weight
    0.76kg
  • Overall Length
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome