Arista Networks SFP1GSX Comp 1000BASESX

Order Code: ZT1537557S

£33.99 Inc VAT (20%)


Description

Arista Networks SFP1GSX Comp 1000BaseSX The AR-SFP-1G-SX-ST is an Arista Networks SFP-1G-SX compatible fibre transceiver module that has been designed, programmed and tested to work with Arista Networks brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000Base-SX compliant networks, with a maximum distance of up to 550 m (1804 ft). Technical Specifications:Wavelength: 850nmMaximum Data Transfer Rate: 1000 Mbps (1 Gbps)Type: Multi Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 550 m (1804 ft)MTBF: 629, 953, 711 hoursPower Consumption: Low power consumptionDigital Diagnostics Monitoring (DDM): YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Arista Networks SFP1GSX Comp 1000BASESX
  • MFR Part No.
    8STARSFP1GSXST
  • Weight
    16g
  • Data Rates
    1.00GBps
  • Type
    Ethernet Switches
  • Number of Ports
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome