Cat6 Snagless UTP Network Patch Purple

Order Code: ZT1538621S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

StarTech Cat6 Snagless UTP Network Patch Purple This Cat6 cable delivers reliable Gigabit network connections, which ensures high-performance capability for your demanding Ethernet applications. Find the length and color you needThis 1-meter purple patch cable is perfect for standard applications such as connecting from a wall jack to your laptop docking station or desktop computer. For easier network installations, our Cat6 patch cables are available in a wide variety of lengths and colors. This ensures you have the right size of cable available when you need it and it lets you color code your connections for a more organized setup. Snagless RJ45 clips help protect your network connectionsFor trouble-free cable runs, this durable cable features snagless connectors that protect the RJ45 clips during installation, making them less likely to snag or break. The cable also features moulded boots which offer connector strain relief by stopping the RJ45 connector termination points from bending at sharp angles. This reduces the risk of damage to the cable, which could decrease network connectivity and performance. 100% copper for outstanding valueGet the highest value for your cable investment with our Cat6 Ethernet cables. Each of our patch cables is manufactured using high-quality copper conductors and they are carefully constructed and tested, to keep Near-End Crosstalk (NEXT) well within acceptable limits. 24-gauge wire for high-performance network connectionsEnsure high-performance capability for your demanding Ethernet applications, such as Power-overEthernet and 4K or 1080p video streaming, using cables that include 24 AWG copper. 50-micron gold connectors provide peak conductivityYou can rely on our RJ45 connectors to deliver optimum conductivity while eliminating signal loss due to oxidation or corrosion. The N6PATC1MPL is backed by StarTech. coms lifetime warranty for guaranteed reliability.

See full description
Specifications for Cat6 Snagless UTP Network Patch Purple
  • Colour
    Purple
  • Cable Length
    1m
  • Form
    Cat 6 Cable
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Type
    Network Cables
  • Conductor Type
    Stranded Copper
  • Cable Type
    Snagless
  • Weight
    48g
  • Connector Plating
    Gold
  • Cable Jacket
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome