KVM Console for Server Rack 19in 16 Port

Order Code: ZT1536854S

£1,699.99 Inc VAT (20%)


Description

KVM Console for Server Rack 19in 16 Port This 1U 16-port KVM console provides complete keyboard, monitor and mouse control for 16 computers. The rack-mount console installs into 1U of rack space, offering a space-efficient solution for complete console control. Maximize your IT budget, minimize your hassleThis 16-port KVM switch provides all the essential controls you�ll need to manage your server room at a low cost. The console features a built-in touchpad, keyboard for intuitive control and an LCD display that supports resolutions up to 1280x1024. Maximize your screen spaceThis versatile rack-mount LCD console has a 19 in. screen. The increased screen space enables you to run multiple applications on the same screen, maximizing your productivity. Clutter-free monitoringThe console slides out from 1U of rack space, enabling you to easily monitor and control 16 servers, and even more if connecting through a KVM switch. The rack-mount VGA console features a handle for easy sliding in and out of the server rack, keeping your area organized and clutter-free. Hassle-free system integrationThe rackmount LCD features a 16-port KVM module, allowing you to connect it directly to 16 servers. You can also connect to additional servers by connecting to KVM switches in a cascaded (daisy-chained) configuration. The KVM module offers the flexibility you need to easily integrate the console into your existing server infrastructure. The RKCONS1916K is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for KVM Console for Server Rack 19in 16 Port
  • Form
    Rackmount KVM Console
  • Type
    Server & Data Racks
  • For Use With
    Rackmount Models
  • Colour
    Black
  • Weight
    13.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome