Palo Alto Networks PLUS SR Comp SFP Plus

Order Code: ZT1540721S

£149.99 Inc VAT (20%)


Description

Palo Alto Networks PLUS SR Comp SFP Plus The PLUS-SR-ST is a Palo Alto Networks PAN-SFP-PLUS-SR compatible fibre transceiver module that has been designed, programmed and tested to work with Palo Alto Networks brand switches and routers. It delivers dependable 10 GbE connectivity over fibre cable, for 10GBase-SR compliant networks, with a maximum distance of up to 300 m (984 ft).
Technical Specifications:
Wavelength: 850nm
Maximum Data Transfer Rate: 40 Gbps
Type: Multi Mode Fibre
Connection Type: LC
Maximum Transfer Distance: 300 m (984 ft)
MTBF: 498,745,585 hours
Power Consumption: < 1.3W
Digital Diagnostics Monitoring (DDM): Yes
This SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Palo Alto Networks PLUS SR Comp SFP Plus
  • Type
    Ethernet Switches
  • Weight
    20g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome