Rack Enclosure Server Cabinet 24U

Order Code: ZT1536601S

£1,099.99 Inc VAT (20%)


Description

Rack Enclosure Server Cabinet 24U This server rack provides 24U of storage space in a sleek, secure cabinet for storing standard 19" rack-mount devices such as Dell�, HP� and IBM� servers, along with telecommunication and A/V equipment. The rack is compatible with EIA-310 compliant equipment and supports a total load capacity of 450 kg (992 lb. ). Hassle-free equipment installationThis rack includes a variety of features that enable you to easily incorporate plenty of equipment. With adjustable mounting rails, you can easily change the rail depth from 2 up to 30" (76. 2 mm - 780 mm) to ensure compatibility your standard rack-mount equipment. The added depth also provides support for additional cable and power management behind your equipment. For hassle-free cable management, the rack includes a 3 meter roll of hook-and-loop cable tie that makes it easy to keep your cables neat and tidy by binding them together or binding them to the rack. The self-gripping fabric can be cut to any size, enabling a wrap-around solution for the cables of any rack-mount equipment. The rack features holes with covers on the ceiling and floor panels that make it easy to run cabling to the inside and outside of the cabinet, for discreet cable management. The rack also features grounding lugs that enable you to ground your equipment for added protection. This rack also includes a 1U shelf that gives you a stable surface for placing equipment that's not rack-mountable or storing your tools. To provide hassle-free deployment the rack ships fully assembled. Securely protect your equipmentTo keep your rack-mounted equipment secure, this rack features front and rear locking mesh doors. The mesh doors look great in any server room and help provide passive cooling. The doors are also reversible, which gives you the freedom to choose which side of the rack the door opens from, to suit your server room�s spatial requirements. The rack also has removable side panels with independent quick-release locks that enable you to access your equipment easily, while still keeping it secure. Maximum Manoeuvrability, with casters includedThe cabinet features casters for hassle-free access to rear-mounted equipment while providing ease of mobility around your office, studio or server room. Plus, the width and height of the rack fit through standard doorways, giving you the freedom to wheel your server rack into different rooms. The RK2433BKM is backed by a StarTech. com 5-year warranty and free lifetime technical support. "

See full description
Specifications for Rack Enclosure Server Cabinet 24U
  • Colour
    Black
  • For Use With
    Rackmount Models
  • Form
    Server Cabinet
  • Weight
    65.3kg
  • Type
    Server & Data Racks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome