SFP Arista Networks SFP 1G LX Compatible

Order Code: ZT1537526S

£39.99 Inc VAT (20%)


Description

SFP Arista Networks SFP 1G LX Compatible The AR-SFP-1G-LX-ST is an Arista Networks SFP-1G-LX compatible fibre transceiver module that has been designed, programmed and tested to work with Arista Networks brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000Base-LX compliant networks, with a maximum distance of up to 10 km (6. 2 mi). Technical Specifications:Wavelength: 1310nmMaximum Data Transfer Rate: 1000 Mbps (1 Gbps)Type: Single Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 10 km (6. 2 mi)MTBF: 634, 210, 013 hoursPower Consumption: Digital Diagnostics Monitoring (DDM): YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for SFP Arista Networks SFP 1G LX Compatible
  • Type
    Ethernet Switches
  • Weight
    18g
  • Data Rates
    1.25GBps
  • Number of Ports
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome