StarTech USB 3.0 to Gigabit Ethernet NIC Network

Order Code: ZT1537164S

£30.99 Inc VAT (20%)


Description

StarTech USB 3.0 to Gigabit Ethernet NIC Network The USB31000S USB 3.0 to Gigabit Ethernet Adapter adds a single RJ45 Ethernet port to a USB-enabled computer system, with support for Gigabit network connections at full bandwidth, unlike USB 2.0 adapters.
This compact USB 3.0 network adapter is backward compatible with older USB 2.0/1.x computer systems (speed limited by USB bus), making it the ideal portable replacement network adapter or laptop accessory. Plus, with support for features such as Jumbo Frames, VLAN tagging and Wake on LAN (WOL), the adapter offers a versatile Gigabit network solution for home and business users alike.
The USB31000S USB 3.0 Gigabit adapter is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech USB 3.0 to Gigabit Ethernet NIC Network
  • Depth
    67mm
  • Width
    26mm
  • Weight
    28g
  • Height
    16mm
  • Type
    Ethernet Switches
  • Wired/Wireless
    Wired
  • Data Rates
    10/100/1000/Mbps
  • Number of Ports
    1
  • Interface
    Ethernet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome