Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Audio
Stereo & Optical Audio Cables
Slim Stereo Splitter Cable - 3.5mm Male to 2x 3.5mm Female
By StarTech.com
Order Code:
ZT1088993S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 12th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/computers-and-electronics/stereo-and-optical-audio-cables/slim-stereo-splitter-cable-3-5mm-male-to-2x-3-5mm-female/p/ZT1088993S
Add to quotation
View all Stereo & Optical Audio Cables
Description
Slim Stereo Splitter Cable - 3.5mm Male to 2x 3.5mm Female
Tags:
#BulkDiscount
Specifications
Specifications for Slim Stereo Splitter Cable - 3.5mm Male to 2x 3.5mm Female
Length
200mm
Weight
11kg
Width
6mm
Colour
Black
Power Type
Pass Thru-Safe Volt
Height
6.8mm
MFR Part No.
MUY1MFFS
Cable Length
0.2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome