0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23

CUCT04R Notebook Case 40.6 cm (16") Trolley Case Black

Order Code: ZT1115670S

£229.99 Inc VAT (20%)


Description

Targus CUCT04R. Case type: Trolley case, Maximum screen size: 40.6 cm (16") , Carrying handle (s) Weight: 4.11 kg. Surface coloration: Monochromatic

Specifications for CUCT04R Notebook Case 40.6 cm (16") Trolley Case Black
  • Depth
    390mm
  • Width
    290mm
  • Height
    460mm
  • Weight
    4.11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome