Adjustable Articulating Tablet Stand for Tablets Up to 12.9 Inches with A Width of 5 to 8.9 Inches

Order Code: ZT4188233S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

StarTech.com Adjustable Articulating Tablet Stand for Tablets Up to 12.9 Inches with A Width of 5 to 8.9 Inches ADJ-TABLET-STAND-W

Specifications for Adjustable Articulating Tablet Stand for Tablets Up to 12.9 Inches with A Width of 5 to 8.9 Inches
  • Material
    Aluminium/Steel
  • Orientation
    Portrait and Landscape
  • Type
    Tablet Stnd
  • Attachment
    Desk Stand/Wall Mount
  • Model Specific
    No
  • Maximum Load
    1kg
  • Device Size
    4.7 to 12.9in
  • Colour
    White
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome