Bouncepad Link | Apple iPad 10th Gen 10.9 (2022) | Teal | Exposed Front Camera and Home Button. Maximum screen size: 27.7 cm (10.9") , Compatibility: Apple iPad 10th Gen 10.9 (2022) , Minimum screen size: 27.7 cm (10.9") Width: 335 mm, Depth: 220 mm, Height: 75 mm. Package width: 33.5 mm, Package depth: 22 mm, Package height: 7.5 mm. Quantity per pack: 1 pc (s)