Lockable Tablet Holder For Ipad

Order Code: ZT1538304S

£149.99each Inc VAT (20%)
£299.98 minimum order value

Minimum order quantity: 2.

Description

Startech Lockable Tablet Holder For Ipad This secure tablet stand lets you set up a tablet as an interactive marketing kiosk, educational tool, product display or to suit a number of other applications. It supports an Apple iPad, iPad Air or other tablets with a 9. 7in screen size. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. Secure Your Tablet. Protect your tablet from theft and tampering with this secure lockable tablet holder. Once mounted, simply slide your tablet into the enclosure and lock it in place. To power your tablet while it's secured, thread the tablet's charge cable through the bottom of the holder, then place the tablet inside the holder. Durable Construction and Easy Setup. With solid steel construction, the secure tablet stand provides maximum durability, protection, and stability. It�s easy to mount to your desk, table or wall, or directly to a VESA compatible monitor mount for easy adjustability. Create an Interactive Marketing Tool or POS System. Imagine all the ways you could use a self-standing tablet in your organization:Greet clients with helpful informationConnect customers to your own app to enhance the user experienceUse as a point-of-sale (POS) systemThe home button is covered, allowing you to direct users to specific information or apps and preventing them from navigating the tablet at their leisure. SECTBLTPOS is backed by a 5-year StarTech. com warranty and free lifetime technical support.

See full description
Specifications for Lockable Tablet Holder For Ipad
  • Product Type
    Lockable Tablet Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome