Galaxy Tab A9+ 11 Inch 4GB 64GB Silver

Galaxy Tab A9+ 11 Inch 4GB 64GB Silver

Order Code: ZT5114403S

£299.99 Inc VAT (20%)


Description

Samsung Galaxy Tab A9+ SM-X210N 11 Inch 4GB RAM 64GB Storage Android 13 Silver Tablet

More like this
Specifications for Galaxy Tab A9+ 11 Inch 4GB 64GB Silver
  • Processor
    Octa-Core 2GHz
  • Operating System
    Android 13
  • Screen Size
    11in
  • Weight
    491g
  • Memory
    64GB
  • Colour
    Silver
  • Wireless Connectivity
    Wi-Fi and Bluetooth
  • Product Type
    Tablet Computers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome