2024 65" DU7100 UHD 4K HDR Smart TV

Order Code: ZT4796414S

£659.99 Inc VAT (20%)


Description

Shows your content's true coloursSamsung's PurColour improves the quality of any image, uncovers hidden details, and helps show your content's true colours. See impressive colour, every time you watch. Watch your favourite content in 4KWhether you are watching your favourite YouTube videos or streaming the latest boxset, experience everything you love in near 4K picture quality thanks to powerful 4K upscaling. Your favourite apps on the best-selling Samsung Smart TVDive into a huge collection of 4K films, TV shows, and all your catch-up TV apps including Netflix, Disney+, Apple TV and NOW apps all in one place. Not sure what to watch? Our easy-to-use and customisable Smart Hub platform gives you personalised recommendations. Entertainment for every day, always for freeWatch 1000s of TV shows and movies, for free, with Samsung TV Plus. Get instant access to live and on demand entertainment like The Jamie Oliver Channel and The Graham Norton Show. Stream the latest news on CNN and catch-up on kids shows, sports highlights and more with no strings attached (account and connection required) . Less frame, more pictureThe near bezel-less screen leaves you with less frame and more picture, for a more immersive experience.

See full description
Specifications for 2024 65" DU7100 UHD 4K HDR Smart TV
  • VESA Compatible
    400x300mm
  • Product Type
    Televisions
  • Screen Resolution
    3840x2160
  • Screen Size
    65in
  • Colour
    Black
  • Built-In Speakers
    Yes
  • Weight With Stand
    16.4kg
  • Dimensions With Stand
    1452.9x267.4x879.5mm
  • Screen Type
    LED
  • Weight
    15.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome