32 Inch HD HDMI VGA EasySuite Pro TV

Order Code: ZT1540158S

£399.99 Inc VAT (20%)


Description

32 Inch HD HDMI VGA EasySuite Pro TV Take control.
Show more with a budget-friendly standalone professional TV. The intuitive CMND solution makes it simple to deploy and manage connected displays. Benefit from simple, fast installation and an on-screen welcome page that's easy to program.

Specifications for 32 Inch HD HDMI VGA EasySuite Pro TV
  • Colour
    Black
  • Type
    Televisions
  • Weight
    4.6kg
  • Dimensions (W x D x H)
    732 x 77 x 432mm
  • Screen Type
    LED
  • Hospitality Features
    Yes
  • Screen Size
    32in
  • Dimensions With Stand
    732x166x455mm
  • Screen Resolution
    1366x768