5000 Series 27B1U5601H/00 LED Display 68.6 cm (27") 2560 X 1440 Pixels Quad HD LCD Black

Order Code: ZT3460398S

£459.99 Inc VAT (20%)


Description

Philips 5000 series 27B1U5601H/00. Display diagonal: 68.6 cm (27") , Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display technology: LCD, Response time: 4 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 2 (3.1 Gen 2) VESA mounting, Height adjustment. Product colour: Black

Specifications for 5000 Series 27B1U5601H/00 LED Display 68.6 cm (27") 2560 X 1440 Pixels Quad HD LCD Black
  • USB Port
    USB-C
  • Dimensions With Stand
    613x225x537mm
  • Built-In Speakers
    Yes
  • Panel Type
    IPS
  • Environment Support
    ENERGY STAR Certified
  • Aspect Ratio
    16:09:00
  • Screen Size
    27in
  • Contrast Ratio
    1000:01:00
  • Size Range
    27-27.9in
  • Type
    Desktop Monitors
  • Screen Resolution
    2560x1440
  • Display Port
    Yes
  • Form
    LCD Monitor
  • Dimensions (W x D x H)
    613x55x366mm
  • Weight
    5.54kg
  • Weight With Stand
    7.3kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome