Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
50A6NQTUK 50IN 4K UHD Smart TV
By Hisense
Order Code:
ZT5363959S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/50a6nqtuk-50in-4k-uhd-smart-tv/p/ZT5363959S
Add to quotation
View all Televisions
Description
Hisense 50A6NQTUK 50IN 4K UHD SMART TV
Specifications
Technical Information
Specifications for 50A6NQTUK 50IN 4K UHD Smart TV
Product Type
Televisions
Built-In Speakers
2x 10w
Colour
Black
Weight
10kg
Screen Type
DLED
Hospitality Features
No
Screen Resolution
3840x2160
Dimensions With Stand
1119x274x702mm
Screen Size
50in
Dimensions (W x D x H)
1119x80x649mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome