A80L Bravia XR 65in 3840 x 2160 Pixels 4K Ultra HD HDMI Oled Smart TV

Order Code: ZT5531553S

£2,699.99 Inc VAT (20%)


Description

The Cognitive Processor XR in this Sony A80L goes beyond artificial intelligence. Combine our bright, pure black OLED screen with the powerful intelligence of our Cognitive Processor XR™ and you get pictures closer than ever to real life.The secret is peak brightness and pure blacks. Suddenly You'll see all the detail, depth and texture that is often missing from some screens.XR OLED Contrast Pro boosts colour and contrast in bright areas. With a temperature sensor and high luminance panel, Cognitive Processor XR™ detects screen temperature and precisely controls light.Whatever the content or source, images are upscaled close to 4K. XR 4K Upscaling accesses a vast database to intelligently recreate lost texture and detail.With Acoustic Surface Audio +™, sound comes directly from the right place in the scene. The screen vibrates, turning every part of it into a speaker for powerful acoustics that move with the picture. Far more immersive than conventional TVs where sound comes from beneath the screen.

See full description
Specifications for A80L Bravia XR 65in 3840 x 2160 Pixels 4K Ultra HD HDMI Oled Smart TV
  • Weight With Stand
    24.2kg
  • VESA Compatible
    300x300mm
  • Screen Type
    OLED
  • Built-In Speakers
    Yes
  • Product Type
    Televisions
  • Colour
    Titanium Black
  • Screen Resolution
    3840x2160
  • Weight
    23.3kg
  • Screen Size
    65in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome