Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
Oled Evo C4 2024 42in HDMI USB Smart TV
By Lg
Order Code:
ZT5349186S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
1199.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/oled-evo-c4-2024-42in-hdmi-usb-smart-tv/p/ZT5349186S
Add to quotation
View all Televisions
Description
LG OLED evo C4 2024 42 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth HDR Smart TV
Specifications
Technical Information
Specifications for Oled Evo C4 2024 42in HDMI USB Smart TV
Product Type
Desktop Monitors
Dimensions With Stand
932x170x577mm
Colour
Black
Built-In Speakers
2x 10w
Panel Type
OLED
Screen Resolution
3840x2160
Weight
9.8kg
USB Port
3
Size Range
35-49.9in
Weight With Stand
10.1kg
Screen Size
42in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome