PM-14 Portable Monitor 14" Full HD 1080P - 49590

Order Code: ZT4177538S

£139.99 Inc VAT (20%)


Description

Housed in plastic, lightweight frame, this portable 14 inch monitor with full HD resolution features a full viewing angle of 178 degrees and 16:9 screen ratio. The HDR technology improves picture quality creating a fantastic viewing experience. Suitable for work, travel and gaming, with connection to PCs, Macs, tablets, phones and consoles via USB-C or HDMI (Plug and play setup via USB-C connection). Supplied complete with x1 USB-C to USB-C, x1 USB-A to USB-C, x1 HDMI to HDMI, a power adapter and a neoprene sleeve for protection.
14 inch portable monitor with full HD resolution
Full viewing angle of 178 degrees
Aspect ratio: 16:9, Contrast: 1000:1
Resolution: 1920x1080 and 16.7M colours
Connections: USB-C, HDMI and USB-A 2.0
Integrated speaker and audio jack to connect headphones or speaker
Compatible with Android, Mac and Windows operating systems
Supports: HDR and FreeSync
Neoprene protective sleeve included

See full description
Specifications for PM-14 Portable Monitor 14" Full HD 1080P - 49590
  • Contrast Ratio
    1000:1
  • Screen Resolution
    1920x1080
  • Product Type
    Portable Monitor
  • Material
    Plastic
  • Aspect Ratio
    16:9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome