Samsung QB13R-T. Product design: Interactive flat panel. Display diagonal: 33 cm (13") , Display technology: LED, Display resolution: 1920 x 1080 pixels, Display brightness: 500 cd/m², HD type: Full HD, Touchscreen. Wi-Fi. Operating system installed: Tizen 4.0. Product colour: Black