UM767H 55in 4K HDMI USB Smart Hotel TV

Order Code: ZT4972907S

£699.99 Inc VAT (20%)


Description

4K UHD Smart TV with Pro:Centric Cloud.<br><br>From channel selection to volume level, you can control the TV settings in business areas. It also enables you to restore default settings, as required, on the TVs.<br><br>For seamless interaction and user satisfaction, LG has applied voice recognition function to the LG UM767H TV. This feature makes it easy to control the TV without pressing the button of remote controls.<br><br>Conformal coating on the major circuit board (power board) significantly reduces the risks from hotel environments by protecting TVs from salt, dust, iron powder, humidity, etc.<br><br>With a slim design, the UM767H series integrates smoothly into the interiors, delivering a modern impression to guest.

See full description
Specifications for UM767H 55in 4K HDMI USB Smart Hotel TV
  • Colour
    Ashed Blue
  • Weight
    15kg
  • Built-In Speakers
    Yes
  • Screen Resolution
    3840x2160
  • Dimensions
    1236x29.7x716kg
  • VESA Compatible
    300x300mm
  • Dimensions With Stand
    1236x303x771mm
  • Product Type
    Televisions
  • Hospitality Features
    Yes
  • Screen Size
    55in
  • Weight With Stand
    18.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome