32 to 52in Articulating Arm Wall Mount

Order Code: ZT1538734S

£309.99 Inc VAT (20%)
£319.993% off


Description

32 to 52in Articulating Arm Wall Mount The SmartMount Articulating Wall Arm series offers the most versatile installation features and mounting options. The I-Shaped Adaptor plateís innovative design helps avoid blocking connections on back of display. Vertical adjustment ability allows for post installation levelling, making it easier than ever to find the perfect display position. With SA752PU, extend the display up to 26.47 (672mm) or fully-retract it to just 2.97" (75mm) from the wall for the perfect viewing position. The display can now simply be installed by a single person with the Hook-and-Hang system. One-Touch tilt technology offers +15∞/-5∞ vertical tilt movement for the ideal viewing angle. Integrated cable management protects, contains and conceals cables for a clean installation."

See full description
Specifications for 32 to 52in Articulating Arm Wall Mount
  • Weight
    8.1kg
  • Height
    444mm
  • Colour
    Black
  • Width
    622mm
  • Form
    Tv Wall Bracket
  • Dimensions
    622 x 444 x 75-672mm
  • Type
    Projector & Monitor Accessories
  • Warranty
    5 Year Limited Warranty
  • Maximum Load
    41kg
  • For Use With
    37-55in Screens
  • Adjustability
    Tilt +15/-5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome