45" to 70" Vesa Display Video Wall Mount

Order Code: ZT4781391S

£429.99 Inc VAT (20%)


Description

This professional video-wall mount features an innovative pop-out design that enables fast and easy display alignment and adjustment, within a multi-display video wall. Engineered with heavy-duty steel, the video-wall mount securely supports 45" to 70" displays, weighing up to 154 lb. (70 kg) . Using multiple VIDWALLMNT wall mounts, you can create an impressive video wall, enabling you to align your displays in unison. Its the ideal solution for public, business and commercial displays and includes a theft deterrence feature (padlock required) .

See full description
Specifications for 45" to 70" Vesa Display Video Wall Mount
  • Colour
    Black
  • Material
    Steel/Aluminium
  • Weight
    15.7kg
  • For Use With
    45-70in Screen
  • Product Type
    TV Wall Bracket
  • Maximum Load
    70kg
  • Adjustability
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome