Ceiling TV Mount for 32 to 75in Displays

Order Code: ZT1536949S

£149.99 Inc VAT (20%)


Description

Ceiling TV Mount for 32 to 75in Displays This ceiling TV mount supports VESA mount compatible TVs from 32 to 75" in size, with a weight capacity of up to 110 lb. (50 kg). It lets you save wall and floor space by hanging your flat-panel LCD, LED or plasma TV from the ceiling in a prominent area.
The ceiling mount is ideal for use in corporate boardrooms, lobbies, entrances, restaurants, bars and meeting places."

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Ceiling TV Mount for 32 to 75in Displays
  • Width
    680mm
  • Height
    1150mm
  • Depth
    680mm
  • Weight
    4.9kg
  • For Use With
    32-75in Screens
  • Material
    Steel
  • Adjustability
    Yes
  • Maximum Load
    50kg
  • Form
    TV Ceiling Mount
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome