0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

M Vesa Flexarm Full Motion Single, 400x400

Order Code: ZT1107103S

£102.99 Inc VAT (20%)


Description

Multibrackets M VESA Flexarm Full Motion Single, 400x400. Maximum weight capacity: 30 kg, Minimum screen size: 81.3 cm (32") , Maximum screen size: 127 cm (50") , Minimum VESA mount: 100 x 100 mm, Maximum VESA mount: 400 x 400 mm. Tilt angle range: -5 - 15°, Distance to the wall (min) : 4.3 cm, Distance to the wall (max) : 49 cm. Product colour: Black

Specifications for M Vesa Flexarm Full Motion Single, 400x400
  • Height
    294mm
  • Mounting Type
    Wall
  • Weight
    8.4kg
  • Width
    595mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome