TV Ceiling Mount Full-Motion for 32-75inch

Order Code: ZT5359684S

£149.99 Inc VAT (20%)


Description

This ceiling TV mount supports VESA mount compatible TVs from 32" to 75" in size, with a weight capacity of up to 110 lb. (50 kg) It lets you save wall and floor space by hanging your flat-panel LCD, LED or plasma TV from the ceiling in a prominent area.

Specifications for TV Ceiling Mount Full-Motion for 32-75inch
  • Maximum Load
    50kg
  • Weight
    6kg
  • For Use With
    32-75in Screens
  • Material
    Steel
  • Product Type
    TV Ceiling Mount
  • Colour
    Black
  • Adjustability
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome