TV Wall Mount for up to 80in Displays

Order Code: ZT1536944S

£199.99 Inc VAT (20%)


Description

TV Wall Mount for up to 80in Displays With its contemporary design, featuring a long extension arm with a large swivel range, this full motion TV wall mount for large-screen displays is the perfect choice for versatile viewing. You can extend the swivelling arm out to adjust your screen position, making it easy to view your display from numerous angles within the room. This adjustable wall mount TV bracket is ideal for a meeting space, lobby, boardroom, classroom or other venues. The monitor mount provides an impressive and secure way to display a flat-panel TV or mount a digital signage display, while freeing up valuable space. Engineered from high-grade steel, the flat-screen TV wall mount securely supports VESA mount displays, including curved TVs, 37'' to 80'' with a weight capacity of 110 lb. (50 kg). With a smooth and effortless motion, you can extend the articulating arm out from the wall up to 25. 5'' (65 cm) to adjust the position of your display. Swivel the arm with ease, up to 90 degrees to the left or right, to position your TV for comfortable viewing. You can also retract the arm back, to nest against the wall. With its low-profile design, the articulating TV wall mount enables your display to sit just 2. 8'' (70 mm) from the wall. Swivel your screen +/- 90 degrees and tilt your screen -2 to +15 degrees for ideal viewing and to reduce glare. The tilting TV wall mount also has a screen level adjustment, so you can adjust your display up to 3 degrees clockwise or counter clockwise after you've installed it, to ensure your display is level. The universal swivel TV wall mount is easy to install. The television mounting brackets for flat screen displays feature a post-installation lateral shift, to help adjust and centre the mount on the wall, even with off-centre studs. Cable management keeps cables neatly organised. FPWARTS1 is backed by a StarTech. com 5-year warranty and free lifetime technical support.

See full description
Specifications for TV Wall Mount for up to 80in Displays
  • For Use With
    Up to 80in Screens
  • Form
    TV Wall Bracket
  • Adjustability
    Yes
  • Weight
    13kg
  • Material
    Steel
  • Colour
    Black
  • Maximum Load
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome