Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
1-Port Gigabit Midspan - PoE+ Injector - 802.3at and 802.3af
By StarTech.com
Order Code:
ZT1090978S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/1-port-gigabit-midspan-poe%2B-injector-802-3at-and-802-3af/p/ZT1090978S
Add to quotation
View all USB Cables
Description
1 Pt Gb PoE+ Injector Adapter - Power over Ethernet Injector
Specifications
Specifications for 1-Port Gigabit Midspan - PoE+ Injector - 802.3at and 802.3af
Weight
50kg
Power Source
AC Adapter Included
Power Input
36W
Operating Temperature
0°C to 45°C
Input Amps
0.75 A
Width
63mm
Colour
Black
Input Voltage
100-240V
Height
25mm
Power Type
EPS-Powered
Class
B
Adaptor Type
Brick
Tip Polarity
Positive
Output Amps
0. 64 A
Output Voltage
56 DC
Material
Plastic
Plug Type
M
Length
70mm
MFR Part No.
POEINJ1GW
Depth
70mm
Output Current
0.64 A
Product Type
PoE+ Injector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome