12in SATA to Molex LP4 Power Adapter

Order Code: ZT1540070S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

StarTech 12in SATA to Molex LP4 Power Adapter The LP4SATAFM12 SATA to LP4 Power Cable Adapter enables you to power 4-pin Molex devices (i. e. hard drive, DVD-ROM drive, add-in card, etc. ) from a SATA power connector on your computer power supply. Offering 12 inches in cable length, the cable allows you to position your devices as needed within the system case. Constructed of only top quality materials and designed for optimum performance and reliability this 12in SATA to Molex Cable is backed by StarTech. com�s lifetime warranty.

See full description
Specifications for 12in SATA to Molex LP4 Power Adapter
  • Weight
    16g
  • Cable Length
    304.8mm
  • MFR Part No.
    8STLP4SATAFM12
  • Type
    PCI Cards
  • Warranty
    Lifetime Limited Warranty
  • Form
    Internal Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome