Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
16 Port Gigabit Easy Smart PoE Switch
By TP-Link
Order Code:
ZT3528314S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/16-port-gigabit-easy-smart-poe-switch/p/ZT3528314S
Add to quotation
View all USB Cables
Description
TP-Link JetStream 16-Port Gigabit Easy Smart Power over Ethernet Switch
Specifications
Technical Information
Specifications for 16 Port Gigabit Easy Smart PoE Switch
Type
Ethernet Switches
Weight
3kg
Wired/Wireless
Wired
Data Rates
10/100/1000MBps
Number of Ports
16 Ports
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome