Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
1m Rugged Right Angle USB-C Cable
By Ace & K
Order Code:
ZT4188505S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£37.99
5%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/1m-rugged-right-angle-usb-c-cable/p/ZT4188505S
Add to quotation
View all USB Cables
Description
Unbranded 1m Rugged Right Angle USB-C Cable RUSB31CC1MBR
Tags:
#BulkDiscount
Specifications
Specifications for 1m Rugged Right Angle USB-C Cable
Form
USB Cable
Colour
Black
Cable Jacket
TPE
Connector Style
Right Angle
Cable Length
1m
Type
External Computer Cables
Connector Plating
Gold and Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome