1m USB C to DP 1.4 8K 30Hz Cable Black

Order Code: ZT1538244S

£26.99 Inc VAT (20%)


Description

1m USB C to DP 1. 4 8K 30Hz Cable Black This USB-C� to DisplayPort� 1. 4 cable lets you connect your USB Type-C� (or Thunderbolt 3�) device to a DisplayPort display, or a DP device to a USB-C display with just one cable. Unparalleled Performance with Support for 8K 60HzSupporting four times the resolution of 4K, this 8K DP 1. 4 adapter cable delivers the stunning quality of UHD at resolutions up to 7680e�4320, and also features HBR3 functionality, providing a bandwidth of up to 32. 4Gbps. The video cable is backward compatible with 4K and 1080p displays, which makes it a great accessory for home, office or other work environments, while future-proofing for 8K implementation. Easy & Clutter-Free InstallationAt 3. 3 ft. (1 m) in length, this?bi-directional adapter cable delivers a compact?connection that eliminates excess adapters and cabling, ?ensuring?a tidy, professional installation. For longer installations, we also offer a 6. 6 ft. (2 m) USB-C?to DP?cable, enabling you to choose the right cable length for your custom installation needs. Convenient, Bi-Directional SupportUse this USB-C to DisplayPort adapter cable to output 8K video and audio to a DP display from the USB Type-C (or Thunderbolt 3) port on your laptop or mobile device. With bi-directional capabilities, this cable can also connect your DisplayPort-enabled devices to a display featuring USB-C input. For added convenience, the cable supports both Mac & Windows operating systems. CDP2DP141MBD is backed by a StarTech. com 3-year warranty and free lifetime technical support. Note:Your USB-C device must support DP Alt Mode to work with this cable. To achieve 8K resolutions, your source and your destination must support DisplayPort 1. 4.

See full description
Specifications for 1m USB C to DP 1.4 8K 30Hz Cable Black
  • MFR Part No.
    8STCDP2DP141MBD
  • Colour
    Black
  • Type
    Av Cables
  • Cable Length
    1m
  • Weight
    46g
  • Warranty
    3 Year Warranty
  • Connection Type
    USC-C or Thunderbolt to Displayport
  • Form
    Usb Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome