1m USB-C to Mini DisplayPort Black Cable

Order Code: ZT5354250S

£22.99 Inc VAT (20%)


Description

This USB-C to Mini DisplayPort cable lets you connect your Thunderbolt 3 or USB Type-C enabled device to a Mini DP monitor with just one cable, for a convenient, clutter-free connection.<br>Astonishing Picture Quality<br>Harness the video capabilities that are built into your USB-C connection. The USB Type-C to Mini DisplayPort cable delivers the astonishing quality of Ultra HD to your 4K display, at resolutions up to 3840 x 2160. Plus, the adapter is backward compatible with 1080p displays, which makes it a great accessory for home, office or other work environments.<br>Clutter-Free Installation<br>At 1 m (3.3 ft.) in length, this Mini DP cable delivers a compact connection that eliminates excess adapters and cabling, ensuring a tidy, professional installation. For longer installations, we also offer a 6 ft. (1.8 m) USB-C to mDP cable, enabling you to choose the right cable length for your custom installation needs.<br>Hassle-Free Setup<br>For easy operation and installation, this USB 3.1 Type-C to Mini DP adapter cable supports plug-and-play installation on both Windows and Mac computers.<br><br>CDP2MDPMM1MB is backed by a 3-year StarTech.com warranty and free lifetime technical support.

See full description
Specifications for 1m USB-C to Mini DisplayPort Black Cable
  • Weight
    25g
  • Cable Length
    1m
  • Colour
    Black
  • Product Type
    AV Cables
    Video Adapters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome