0
1
2
3
4

2 Port FTDI USB to Serial RS232 Adapter Cable with COM Retention

Order Code: ZT1091225S

£79.99 Inc VAT (20%)


Description

2 Port FTDI USB to Serial Adapter Cable with COM Retention

Specifications for 2 Port FTDI USB to Serial RS232 Adapter Cable with COM Retention
  • Height
    20mm
  • Power Source
    USB-Powered
  • Class
    B
  • Operating Temperature
    0°C to 55°C
  • Length
    2133mm
  • Material
    Plastic
  • Weight
    156kg
  • Power Type
    Bus-Powered
  • Colour
    Black
  • Width
    45mm
  • MFR Part No.
    ICUSB2322F
  • Cable Length
    2.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome