200m USB Dual VGA Cat5 KVM Extender

Order Code: ZT1540299S

£699.99 Inc VAT (20%)


Description

Startech 200m USB Dual VGA Cat5 KVM Extender The SV565DUTPU USB Dual VGA KVM Console Extender over CAT5 UTP lets you Operate a Dual VGA PC or KVM switch up to 650ft (200 m) away, as if it was installed locally, at high-definition 1920x1200 resolution. PC connection cables are included with this product for a ready to use solution. The dual VGA cat5 KVM extender supports easy to use hot-key and push button commands which allow you to switch between local and remote connected systems, while console connections at both ends of your setup provide easy access to all connected systems from either location. The hot-key commands also provide video adjustment controls for optimizing picture quality over varying distances. Extending over two standard Cat 5 (or better) cables gives you the ability to use existing infrastructure wiring to achieve remote access to your server or KVM switch. This product is TAA compliant and backed by a Startech. com 3-year warranty with free lifetime technical support.

See full description
Specifications for 200m USB Dual VGA Cat5 KVM Extender
  • Form
    KVM Switches & Cables
  • Weight
    535g
  • Type
    AV Cables
  • Connection Type
    USB type A, VGA to VGA
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome