2m Thunderbolt 3 Cable White

Order Code: ZT1535891S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

StarTech 2m Thunderbolt 3 Cable White This Thunderbolt� 3 cable lets you connect to any Thunderbolt 3 port (USB-C�) to deliver video and data to your Thunderbolt, USB, and DisplayPort devices. Plus, the cable can provide power for charging your devices, and you can link up to six Thunderbolt 3 devices as part of a daisy-chained connection. This cable supports data transfer rates of 20Gbps when connected to a Thunderbolt 3 device, so you can transfer photo and video files at twice the speed of a USB 3. 1 Gen 2 (10Gbps) cable. For example, you can transfer a 4K movie in less than a minute. When connected to a USB 3. 1 device, the cable supports data transfer rates of 10Gbps. The Thunderbolt 3 USB-C cable is fully compatible with all of your USB 3. 1 (5Gbps) devices and can be used for charging and syncing your mobile devices. You can also connect and power USB-C laptops, such as your MacBook or Chromebook�, and USB-C peripherals, such as your portable hard drive and docking station. The cable supports full 4K 60Hz video and DisplayPort 1. 2, and is compatible with existing DisplayPort displays. It's perfect for connecting your docking station or laptop to a monitor with astonishing resolution, contrast, and colour depth for amazing detail. This Thunderbolt 3 cable delivers up to 100W of power for charging a laptop or powering a display, and 15W for bus-powered devices such as a hard drive enclosure.

See full description
Specifications for 2m Thunderbolt 3 Cable White
  • Weight
    85g
  • Colour
    White
  • Cable Length
    2m
  • MFR Part No.
    8STTBLT3MM2MW
  • Type
    External Computer Cables
  • Warranty
    2 Year Warranty
  • Connection Type
    Thunderbolt 3 USB-C 24-pin (Male) to Thunderbolt 3 USB-C 24-pin (Male)
  • Form
    Thunderbolt Cable
  • Cable Jacket
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome