3.5in HDD to 5.25in Front Bay Adapter

Order Code: ZT1537828S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

3.5in HDD to 5.25in Front Bay Adapter This front bay mounting bracket lets you install a 3.5''†floppy drive, media card readers or other peripherals into a 5.25''†front bay of your desktop computer.

A Versatile Desktop Solution

The 3.5 to 5.25 front bay adapter provides a versatile solution that lets you install a 3.5''†floppy drive, external facing USB hubs, media card readers, and fan controllers into the front bay of your PC computer, with ease. The adapter bracket features an attractive open-faced black bezel that provides a secure fit. The TAA compliant BRACKETFDBK is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 3.5in HDD to 5.25in Front Bay Adapter
  • MFR Part No.
    8STBRACKETFDBK
  • Type
    Server & Data Racks
  • Colour
    Black
  • Weight
    68g
  • Form
    Adapter
  • Width
    133.4mm
  • Depth
    146mm
  • Height
    29mm
  • Material
    Plastic
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome