3ft USB A to Header Panel Mount Adapter

Order Code: ZT1539018S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

3ft USB A to Header Panel Mount Adapter The USBPNLAFHD3 3ft Panel Mount USB Cable enables you to add a well-secured, easy to access USB 2.0 port to your PC, offering a convenient solution for connecting bootable thumb drives or authentication fobs etc. to the motherboard USB connection.

The adapter features one female USB header connector and one female panel mount USB-A port and gives you an extension of 3ft, enabling you to place the cable as needed within the system case.

The USBPNLAFHD3 is backed by StarTech.comís lifetime warranty for guaranteed reliability.

See full description
Specifications for 3ft USB A to Header Panel Mount Adapter
  • Cable Length
    0.9m
  • Width
    38mm
  • Weight
    34g
  • Height
    10mm
  • Depth
    900mm
  • Type
    PCI Cards
  • Cable Jacket
    PVC
  • Capacity
    1 Port
  • Form
    Internal Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome