3ft Vertical Finger Duct Cable Organiser

Order Code: ZT1539237S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£83.697%


Description

3ft Vertical Finger Duct Cable Organiser This 3-foot vertical cable manager gives you a simple and space-efficient way to organize the cables in your server rack. You can attach the cable manager vertically into your rack, to neatly guide cables between equipment thats mounted at different heights. The 0U cable manager offers versatile installation options and is compatible with most racks that are 20U or larger. The panel features a 0U design that doesnt take up any mounting space, and with simple tool-less installation, it's easy to attach or reposition as necessary. The vertical cable manager uses a finger-duct method of cable management, which includes a cover panel that neatly conceals the cables that are running through it. The cable manager runs vertically along the side of your rack, to neatly guide cables between equipment thats mounted at different heights. This provides a tidy and well-organized way to run cables from devices mounted toward the bottom of your rack to other devices mounted near the top, without leaving a mess of cables hanging in between. Having neatly organized and routed cables not only improves the appearance and accessibility of your rack, it also makes it easier for you to install, access and maintain rack components. For maximum compatibility with virtually any server rack, you can install the cable-management panel using mounting holes that are commonly found on most rack equipment. The tool-less mounting method attaches the cable management panel to the keyhole-shaped mounting holes that are built into your rack. The horizontal mounting rail method attaches the cable management panel to the horizontal mounting rails that run along the side of your rack. For racks that don't support these installation methods, you can also mount the cable management panel through other means, such as using the non-standardized holes found on your rack walls and enclosures, or the rack units on equipment mounting rails. Routing your cables through a panel reduces the tension that's often put on cables. This prevents cable damage or connection loss, and reduces strain on equipment ports, preventing damage to your expensive rack-mounted devices. Properly routing cables also improves airflow, which passively cools devices stored in your rack. The CMVER20UF is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 3ft Vertical Finger Duct Cable Organiser
  • MFR Part No.
    8STCMVER20UF
  • Type
    Cable Tidy
  • Material
    Steel and Plastic
  • Colour
    Black
  • Weight
    2.3kg
  • Length
    0.9m
  • Warranty
    2 Year Warranty
  • Form
    Cable Management

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome