4 Port USB 3.0 Hub with Charge Port

Order Code: ZT1539743S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

4 Port USB 3.0 Hub with Charge Port This 4-port USB 3.0 hub turns a single USB port on your laptop into four USB-A ports and features a compact, USB-powered design that makes it perfect for travel. For devices that demand extra power, the hub also comes with an external power adapter.
Add USB ports, virtually anywhere you go
With its compact and lightweight design, this 4-port USB hub is tailored for mobility. You can easily tuck it into your laptop bag when traveling, which makes it easy to expand your connection options almost anywhere you need to. Itís perfect for connecting common USB devices such as a mouse, keyboard, or flash drive, right when you need them.
You can install the versatile USB 3.0 hub virtually anywhere, because it takes up minimal space on a desk, and fits perfectly in hot-desk or BYOD environments.
Provide more power when needed
This self-powered USB hub comes with an external power adapter to support power-hungry USB devices, such as larger external drives and enclosures, which require more power than USB power can provide on its own.
With the power adapter, you can also charge your smartphone on one of the available ports. Each USB-A port supports USB Battery Charging Specification 1.2. Itís recommended to only charge one device at a time.
Universally supported, for easy installation
This USB 3.0 hub will work with a wide range of computers because it requires no additional software or drivers. It installs automatically when you connect it to your laptop or desktop, so you can be up and running quickly. It also works with a range of operating systems such as WindowsÆ, macOS, LinuxÆ and Chrome OSô, so itís multi-platform compatible.
The ST4300MINI is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 4 Port USB 3.0 Hub with Charge Port
  • Type
    USB Hubs
  • Power Source
    AC Adapter
  • Cable Length
    1.8m
  • MFR Part No.
    8STST4300MINI
  • Colour
    Black
  • Weight
    56g
  • Warranty
    2 Year Warranty
  • Output Current
    3:00 am
  • Output Voltage
    5V
  • Height
    15mm
  • Depth
    292mm
  • Input Voltage
    100 - 240V
  • Width
    35mm
  • Dimensions (W x D x H)
    15x29x35mm
  • Power
    0.6A
  • USB Speed
    USB 3.0
  • Number of Ports
    4
  • For Use With
    USB-A Devices
  • Data Transfer Rate
    5000 Mbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome