6 ft USB to DB25 Parallel Printer Adapter Cable - M/F
0
1
2

6 ft USB to DB25 Parallel Printer Adapter Cable - M/F

Order Code: ZT1090824SCopy

£13.39 Inc VAT (20%)


Description

6 ft USB to DB25 Parallel Printer Adapter Cable - M/F

Specifications for 6 ft USB to DB25 Parallel Printer Adapter Cable - M/F
  • Colour
    Black
  • Class
    B
  • Weight
    110kg
  • Power Type
    Bus-Powered
  • Length
    1828mm
  • MFR Part No.
    ICUSB1284D25
  • Cable Length
    1.9m
  • Operating Temperature
    5 to 40°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome