Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
65W USB-C LC Power Adapter CB36713
By HP
Order Code:
ZT1506590S
£29.99
each
Inc VAT (20%)
£149.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 3rd Jan
In Stock
GBP
149.95
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/65w-usb-c-lc-power-adapter-cb36713/p/ZT1506590S
Add to quotation
View all USB Cables
Description
65w Usb-C Lc Power Adapter United Kingdom - Uk English Loca
Tags:
#ReducedPrice
Specifications
Specifications for 65W USB-C LC Power Adapter CB36713
Depth
51mm
Width
90mm
Weight
235g
Height
28.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome